Motion
12S-12MP-SS

GATES RUBBER CO
12S-12MP-SS

Hose End - Stainless Steel Material, 3/4 in Hose ID
Mi Item #04682483
MFR #12S-12MP-SS
Price$124.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12S-12MP-SS

Hose End - Stainless Steel Material, 3/4 in Hose ID
Mi Item #04682483
MFR #12S-12MP-SS

Mfr description
12S-12MP-SS 7362-00335
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.41/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Cut-Off Factor
    1.5400 in, 39.10 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    3.5400 in
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Thread Size 1
    3/4-14
  • Weight
    0.35 lbs

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture, Food and beverage processing
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Upc Number
    770075432661
  • Material
    Stainless Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    770075432661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)