Motion
12S-12FLH-SS

GATES RUBBER CO
12S-12FLH-SS

Hose End - Stainless Steel Material, 3/4 in Hose ID, Flange
MI ITEM #04682489
MFR #12S-12FLH-SS
Price$540.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12S-12FLH-SS

Hose End - Stainless Steel Material, 3/4 in Hose ID, Flange
MI ITEM #04682489
MFR #12S-12FLH-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$540.35/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    1.6300 in
  • End Size/Type
    12FLH
  • Flange Diameter
    1.6250 in
  • Flange Thickness
    0.3500 in
  • Hose Cut-Off Factor
    2.4800 in, 63 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    4.4800 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    #12 Code 62 O-Ring Flange
  • Weight
    0.58 lbs

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food & Beverage
  • Compatible Hose Series
    S
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    KR
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FLH
  • Fitting Connection Family
    Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 62 O-Ring
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18350-1212
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075441540
  • Material
    Stainless Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    Flange Head
  • Thread Type
    Flange Head
  • Type
    Coupling
  • UPC_NO
    770075441540

Overview

Mfr description
12S-12FLH-SS 7362-04105
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought