Motion
16B-16FJX45S-SS XBULK

GATES RUBBER CO
16B-16FJX45S-SS XBULK

Hose End - Stainless Steel Material, 1 in Hose ID
Mi Item #04682500
MFR #16B-16FJX45S-SS XBULK
Price$469.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16B-16FJX45S-SS XBULK

Hose End - Stainless Steel Material, 1 in Hose ID
Mi Item #04682500
MFR #16B-16FJX45S-SS XBULK

Mfr description
16B-16FJX45S-SS 7362-1138
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.47/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hex Body
    1.5000 in
  • Hex Size
    1.5000 in
  • Hose Cut-Off Factor
    3.3580 in, 85.29 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    5.0590 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size 1
    1 5/16-12
  • Weight
    0.81 lbs
  • Width
    1.5000 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture applications, Food and beverage processing
  • Compatible Hose Series
    B
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    FJX
  • Connection Type
    FJX
  • Country of Origin
    KR
  • End 1 Style
    FJX
  • End Type 1
    FJX
  • Fitting Connection Family
    FJX
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37° Flare
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17174-1616X
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075422754
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Standard
    FJX
  • Thread Type
    FJX
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)