Motion
8B-8FJSX90S-SS XBULK

GATES RUBBER CO
8B-8FJSX90S-SS XBULK

Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #04682506
MFR #8B-8FJSX90S-SS XBULK
Price$246.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8B-8FJSX90S-SS XBULK

Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #04682506
MFR #8B-8FJSX90S-SS XBULK

Mfr description
8B-8FJSX90S-SS 7362-2134
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.95/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Washdown Service
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • Country of Origin
    KR
  • End 1 Style
    JIC 37° Flare
  • End Type 1
    FJSX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    8B-8FJSX90S-SS XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075418221
  • Material
    Stainless Steel
  • Mating Angle
    37/45 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)