Motion
6S1F-4SS
7362-51445 Hose End - 0.375 in Hose ID
MI ITEM #04682518
MFR #6S1F-4SS
Price$59.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7362-51445 Hose End - 0.375 in Hose ID
MI ITEM #04682518
MFR #6S1F-4SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.95/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Overall Length
    1.1 in
  • Weight
    0.13 lb

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Upc Number
    770075433132
  • ManufacturerName (description attribute)
    Gates
  • Material
    Stainless Steel
  • Swivel
    No
  • UPC_NO
    770075433132

Overview

Mfr description
6S1F-4SS 7362-51445
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought