Motion
16S1F-2SS
7362-51595 Hose End - 1 in Hose ID
MI ITEM #04682523
MFR #16S1F-2SS
Your Price$128.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7362-51595 Hose End - 1 in Hose ID
MI ITEM #04682523
MFR #16S1F-2SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.32/each(List $147.56)

Overview

Mfr description
16S1F-2SS 7362-51595
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Specifications

  • Country of Origin
    KR
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.0000 in
  • Material
    Stainless Steel
  • Fitting Shape
    Ferrule
  • Overall Length
    2.06 in
  • Manufacturer Upc Number
    770075433187
  • UPC_NO
    770075433187
  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Weight
    0.37 lb
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Configuration
    Straight
  • End Type 1
    FERRULE
  • Fitting Type
    Ferrule
  • Hose Dash Size
    16
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought