Motion
20S1F-6SS
7362-51625 Hose End - 1.25 in Hose ID
Mi Item #04682524
MFR #20S1F-6SS
Price$218.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7362-51625 Hose End - 1.25 in Hose ID
Mi Item #04682524
MFR #20S1F-6SS

Mfr description
20S1F-6SS 7362-51625
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.18/each

Specifications

Dimensions

  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2520 in
  • Overall Length
    2.87 in
  • Weight
    1.12 lb

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Upc Number
    770075433194
  • ManufacturerName (description attribute)
    Gates
  • Material
    Stainless Steel
  • Swivel
    No
  • UPC_NO
    770075433194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)