Motion
24S2F-6SS
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
MI ITEM #04682525
MFR #24S2F-6SS
Price$387.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
MI ITEM #04682525
MFR #24S2F-6SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.23/each

Specifications

Dimensions

  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    3.5300 in
  • Overall Length
    3.53 in
  • Weight
    1.6 lb

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture applications, Food and beverage processing
  • Compatible Hose Series
    S
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18995-0624
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075433200
  • Material
    Stainless Steel
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    Spiral Stainless Steel Coupling
  • UPC_NO
    770075433200

Overview

Mfr description
24S2F-6SS 7362-51655
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought