Motion
655-40654-2
Oil & Grease Pump - Electric Pump, 0.23 cm³/stroke Flow Rate, 70:1 Pump Ratio, 10 lb Compatible Container Size
MI ITEM #04682532
MFR #655-40654-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Electric Pump, 0.23 cm³/stroke Flow Rate, 70:1 Pump Ratio, 10 lb Compatible Container Size
MI ITEM #04682532
MFR #655-40654-2

Mfr description
655-40654-2 P205-M70-5XYN-1K7-380-420/44
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    10 lb
  • Outlet Thread Connection
    G 1/4 BSPP (Female) in

Details

  • Flow Rate
    0.014 in³/stroke
  • Lubrication Type
    Oil & Grease
  • Max Operating Temperature
    +158 °F
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -4 °F
  • Pump Ratio
    70:1
  • Pump Type
    Electric Pump
  • Voltage
    380 to 420 (50 Hz) V, 440 to 480 (60 Hz) V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)