Motion
85352-2
Centro-Matic SL-42-Series Injector without Manifold, 2 Outlets, Injector Outlet Size: 6mm
MI ITEM #04682534
MFR #85352-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic SL-42-Series Injector without Manifold, 2 Outlets, Injector Outlet Size: 6mm
MI ITEM #04682534
MFR #85352-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85352-2 SL42 METRIC INJECTOR

Specifications

  • Type
    Injector without Manifold
  • Number Of Outlets
    2
  • Injector Outlet Size
    6 mm
  • Overall Height
    3-1/16 in
  • Overall Width
    2-3/8 in
  • Series
    SL-42
  • Product Type
    Grease Injectors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought