Motion
DH508
Bearing Seal - Double Lip, Nitrile Material, 9 mm OD
Mi Item #04682556
MFR #DH508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, 9 mm OD
Mi Item #04682556
MFR #DH508

Mfr description
DH508
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    9 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4012801051750
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Double Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)