Motion
CBM006010008
Cast Bronze Metric Plain Sleeve Bearing - 6 mm ID, 10 mm OD, 8 mm Length, Cast Bronze Material
MI ITEM #04682633
MFR #CBM006010008
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 6 mm ID, 10 mm OD, 8 mm Length, Cast Bronze Material
MI ITEM #04682633
MFR #CBM006010008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.13/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Inside Diameter
    6 mm
  • Outside Diameter  
    10 mm
  • Overall Length  
    8 mm
  • Weight
    0.008 lbs

Details

  • Bearing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208164
  • Operating Temperature Range
    -450 to 500 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905208164

Overview

Mfr description
CBM006010008 METRIC CAST BRONZE BUSHING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements.
  • In addition to standard sleeve (plain) bearings, see your local Motion Industries Branch for: Machined to print bearings Precision finished bearings Grease or oil grooved bearings Graphite-filled grooved bearings Graphite-filled plug type bearings Special alloy bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought