Specifications
Dimensions
- Overall Height16-1/2 in
Details
- Body MaterialPlastic
- IncludesCase
- Reflective Striping Or MessageReflective Striping
- Standards MetDOT FMV55125
- Striping ColorRed
- TypeWarning Triangles
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)