Motion
O9375
Spiral Point Tap - Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M8 x 1 Thread Size, Metric Fine
MI ITEM #04682789
MFR #O9375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M8 x 1 Thread Size, Metric Fine
MI ITEM #04682789
MFR #O9375

Mfr description
O9375 TAP M8 X 1.0 S/PT PLUG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M8 x 1

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)