Overview
Mfr description
WPL838-XL-BK SIZE XL BLACK
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Gloves - Spandex Back
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorBlack
- Back MaterialNylon, Spandex
- Coating CoverageUncoated
- Hand TypePair
- Protection TypeGeneral Protection
- Finger CoverageFull
- Thumb StyleKeystone
- Length9 in
- Description KeywordUnlined
- MaterialClarino
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data