Motion
AH 3038G

SKF
AH 3038G

Withdrawal Sleeve - 180 mm Compatible Shaft, 102 mm Length, 1:12 Taper
MI ITEM #04682823
MFR #AH 3038G
Your Price$1,345.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3038G

Withdrawal Sleeve - 180 mm Compatible Shaft, 102 mm Length, 1:12 Taper
MI ITEM #04682823
MFR #AH 3038G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,345.96/each(List $1,547.85)

Overview

Mfr description
AH 3038 G WITHDRAWAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    180 mm
  • Overall Length
  • Thread Size
  • Overall Width
    3.7795 in
  • Taper
    1:12
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB36
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 40E
  • Series
    AH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570616392
  • UPC_NO
    7316570616392
  • Weight
    7.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text