Motion
HT3F3-SS
HT-Series Hydraulic Plug - Stainless Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 3500 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #04682827
MFR #HT3F3-SS
Price$79.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Plug - Stainless Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 3500 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #04682827
MFR #HT3F3-SS

Mfr description
HT3F3-SS 3/8" QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.79/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1 in
  • Length
    2.48 in
  • Weight
    0.270 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    17500 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    3500 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)