Motion
222S.307-MA

FAG (SCHAEFFLER)
222S.307-MA

Spherical Roller Bearing - 3.4375 in ID, 7.0625 in OD, 2.9375 in Width, Straight Bore, Open, C0
Mi Item #04682852
MFR #222S.307-MA
Price$4,253.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222S.307-MA

Spherical Roller Bearing - 3.4375 in ID, 7.0625 in OD, 2.9375 in Width, Straight Bore, Open, C0
Mi Item #04682852
MFR #222S.307-MA

Mfr description
222S.307-MA
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,253.95/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    76 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222S
  • UPC_NO
    4012801632003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)