Motion
29317-E1
Spherical Roller Thrust Bearing - 85 mm Bore, 150 mm OD, 39 mm Width
MI ITEM #04682858
MFR #29317-E1
Price$2,886.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 85 mm Bore, 150 mm OD, 39 mm Width
MI ITEM #04682858
MFR #29317-E1

Mfr description
29317-E1-XL SPHERICAL THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,886.03/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    39 mm

Details

  • Cage Material
    Steel
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    420 kN
  • Separable Type
    Separable Bearing
  • Series
    293
  • UPC_NO
    4012802189827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)