Motion
29468-E1
Spherical Roller Thrust Bearing - 340 mm Bore, 620 mm OD, 170 mm Width
Mi Item #04682859
MFR #29468-E1
Price$84,703.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 340 mm Bore, 620 mm OD, 170 mm Width
Mi Item #04682859
MFR #29468-E1

Mfr description
29468-E1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84,703.05/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    170 mm
  • Weight
    453.094 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    1618705.036 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    7200 kN
  • Separable Type
    Separable Bearing
  • Series
    294
  • Static Load Capacity
    5193345.324 lbf
  • UPC_NO
    4012802190793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)