Motion
3206J2RS
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #04682862
MFR #3206J2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #04682862
MFR #3206J2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3206-BD-2HRS-TVH-C3#E DOUBLE ROW ANGULAR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Operating Temperature Range
    Maximum of +110 °C
  • Cage Material
    Steel
  • Max Rpm
    7100 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    3200
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012802515879
  • Description
    3206-BD-2HRS-TVH-C3#E DOUBLE ROW ANGULAR
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text