Motion
3306-BD-2HRS-TVH-C3

FAG (SCHAEFFLER)
3306-BD-2HRS-TVH-C3

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #04682877
MFR #3306-BD-2HRS-TVH-C3
Price$199.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3306-BD-2HRS-TVH-C3

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #04682877
MFR #3306-BD-2HRS-TVH-C3

Mfr description
3306-BD-XL-2HRS-TVH-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.95/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1-3/16 in
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3306-BD-XL-2HRS-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    6200 rpm
  • Operating Temperature Range
    Maximum of +110 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    5500 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012802478044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)