Motion
618/500M.C3

FAG (SCHAEFFLER)
618/500M.C3

Radial/Deep Groove Ball Bearing - Straight Bore, 500 mm ID, 620 mm OD, 56 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04682889
MFR #618/500M.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
618/500M.C3

Radial/Deep Groove Ball Bearing - Straight Bore, 500 mm ID, 620 mm OD, 56 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04682889
MFR #618/500M.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    618/500M.C3 RADIAL DEEP GROOVE BALL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 618/500M.C3 Radial/Deep Groove Ball Bearing features 500 mm bore diameter, straight bore, open closure, 620 mm outside diameter, and 56 mm width.
  • Manufacturer Catalog Number
    618/500M.C3
  • Max Rpm
    1710 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    315000 N
  • Radial Static Load Capacity
    510000 N
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801539333

Overview

Mfr description
618/500M.C3 RADIAL DEEP GROOVE BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought