1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AH2313
Withdrawal Sleeve - 61 mm Length, 1:12 Taper
MI ITEM #
04682900
MFR #
AH2313
Your Price
$437.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AH2313
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AH2313
Withdrawal Sleeve - 61 mm Length, 1:12 Taper
MI ITEM #
04682900
MFR #
AH2313
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$437.44
/each
(List
$503.06
)
Qty
Add to Cart
Overview
Mfr description
AH2313
Specifications
Product Type
Withdrawal Sleeves
Bore Diameter
60 mm
Overall Length
61 mm
Thread Size
M75 x 2
Taper
1:12
Series
AH
Manufacturer Upc Number
4012801166898
UPC_NO
4012801166898
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data