Motion
H2336
Adapter Sleeve - 160 mm Bore Dia., 161 mm Overall Length, M180 x 2 Thread Size
MI ITEM #04682903
MFR #H2336
Price$1,858.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 160 mm Bore Dia., 161 mm Overall Length, M180 x 2 Thread Size
MI ITEM #04682903
MFR #H2336

Mfr description
H2336
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,858.91/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Length  
    161 mm
  • Thread Size  
    M180x2

Details

  • Includes
    Lock Washer (MB36)
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB36
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801310963

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)