Motion
H3030
Adapter Sleeve - 135 mm Bore Dia., 87 mm Overall Length, M150x2 Thread Size
Mi Item #04682904
MFR #H3030
Price$1,866.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 135 mm Bore Dia., 87 mm Overall Length, M150x2 Thread Size
Mi Item #04682904
MFR #H3030

Mfr description
H3030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,866.15/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Overall Length  
    87 mm
  • Overall Width
    87 mm
  • Thread Size  
    M150x2

Details

  • Includes
    Lock Washer (MBL30)
  • Lock Nut Number
    KML30
  • Lock Washer Number
    MBL30
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801216869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)