Motion
H3136
Adapter Sleeve - 160 mm Bore Dia., 131 mm Overall Length, M180 x 3 Thread Size
Mi Item #04682905
MFR #H3136
Price$1,778.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 160 mm Bore Dia., 131 mm Overall Length, M180 x 3 Thread Size
Mi Item #04682905
MFR #H3136

Mfr description
H3136
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,778.28/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Length  
    131 mm
  • Thread Size  
    M180x3

Details

  • Compatible Bearing Number
    23136
  • Includes
    Lock Washer (MB36)
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB36
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801217125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)