Motion
H3140X700
Adapter Sleeve - 7.0000 in Bore Dia., 610 mm Overall Length, M200x3 Thread Size
MI ITEM #04682906
MFR #H3140X700
List Price$2,498.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.0000 in Bore Dia., 610 mm Overall Length, M200x3 Thread Size
MI ITEM #04682906
MFR #H3140X700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,498.59/each for your price

Overview

Mfr description
H3140X700

Specifications

  • Compatible Bearing Number
    23140
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.0000 in
  • Overall Length
  • Thread Size
  • Overall Width
    5.8750 in
  • Taper
    1:12
  • Series
    H31
  • UPC_NO
    4012801312660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text