Motion
H319
Adapter Sleeve - 85 mm Bore Dia., 68 mm Overall Length, M95x2 Thread Size
MI ITEM #04682908
MFR #H319
Price$332.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 85 mm Bore Dia., 68 mm Overall Length, M95x2 Thread Size
MI ITEM #04682908
MFR #H319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$332.05/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Overall Length  
    68 mm
  • Thread Size  
    M95x2

Details

  • Compatible Bearing Number
    22219
  • Includes
    Lock Washer (MB19)
  • Lock Nut Number
    KM19
  • Lock Washer Number
    MB19
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801217255

Overview

Mfr description
H319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought