Specifications
Dimensions
- Overall Height1100 mm
- Overall Length1500 mm
- Overall Width820 mm
Details
- Frequency50/60 hz
- Heater TypeInduction
- Manufacturer Upc Number4047643048408
- Operating Temperature Range50 to 240 °C
- Product TypeBearing Heaters
- Voltage400 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)