Motion
HYDNUT110
Bearing Hydraulic Nut - Adapter Sleeve Mounting, 180 mm OD, 43 mm Width, 5 mm Stroke Length
Mi Item #04682911
MFR #HYDNUT110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Hydraulic Nut - Adapter Sleeve Mounting, 180 mm OD, 43 mm Width, 5 mm Stroke Length
Mi Item #04682911
MFR #HYDNUT110

Mfr description
HYDNUT110-INCH BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    180 mm
  • Overall Width  
    43 mm
  • Stroke
    5 mm
  • Thread Size
    M110x2 mm
  • Weight
    5 kg

Details

  • Includes
    Replacement Seal
  • Manufacturer Upc Number
    4012802006049
  • Max Pressure
    800 bar
  • Product Type
    Bearing Hydraulic Nuts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)