Specifications
Dimensions
- Dimensions WxHxD188 X 60 X 28 mm
Details
- Batteries2xR6 (AA) 1.5 V
- Manufacturer Product Page
- MaterialABS Plastic
- Product TypesMagnetic Target Mark
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)