Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER125/0503

Bearing Seal - Labyrinth, 5-3/16 in Bore
MI ITEM #04682918
MFR #LER125/0503

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LER125/0503 PILLOW BLOCK

Specifications

  • Seal Type
    Labyrinth
  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text