Motion
MB20
MB Series Bearing Lock Washer - 100 mm ID, 142 mm OD, 120 mm Face Dia., Steel Material
Mi Item #04682920
MFR #MB20
Price$23.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 100 mm ID, 142 mm OD, 120 mm Face Dia., Steel Material
Mi Item #04682920
MFR #MB20

Mfr description
MB20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.36/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Face Diameter  
    120 mm
  • Tang Width  
    10 mm

Details

  • Compatible Lock Nut Number
    KM20
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)