Motion
QJ210-XL-MPA-T42A

FAG (SCHAEFFLER)
QJ210-XL-MPA-T42A

Four-point Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open
Mi Item #04682940
MFR #QJ210-XL-MPA-T42A
Price$420.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ210-XL-MPA-T42A

Four-point Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open
Mi Item #04682940
MFR #QJ210-XL-MPA-T42A

Mfr description
QJ210-XL-MPA-T42A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.79/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.257 lbs, 0.57 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Series
    QJ200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)