Motion
QJ213-MPA-C3

FAG (SCHAEFFLER)
QJ213-MPA-C3

FourPoint Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open
MI ITEM #04682941
MFR #QJ213-MPA-C3
Price$687.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ213-MPA-C3

FourPoint Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open
MI ITEM #04682941
MFR #QJ213-MPA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$687.63/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ213-XL-MPA-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    10300 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    106000 N
  • Radial Static Load Capacity
    104000 N
  • Resistance Features
    Chemical Resistant
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801267373

Overview

Mfr description
QJ213-XL-MPA-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought