Motion
80SGRB
Roller Chain - Inspire Series, 80 / 1 in, Solid Bushing: Solid Roller, 1 Strand, Steel Material
Mi Item #04682958
MFR #80SGRB
Price$93.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 80 / 1 in, Solid Bushing: Solid Roller, 1 Strand, Steel Material
Mi Item #04682958
MFR #80SGRB

Mfr description
80 RIV SG 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.05/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    80SG
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Seal Guard
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    80SGRB
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Inspire
  • Standards Met
    ASME, ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)