Motion
920  3.25/1 STD SP 1.938

HUB CITY INC
920 3.25/1 STD SP 1.938

920 3.25/1 STD SP 1.938 Right Angle Bevel Speed Reducer - Spiral Gear Type, 920 Reducer Size, Single, 3.25:1 Ratio, Left or Right Hand Output Direction, 1.2500 in, Solid Shaft Input, 1.9380 in, Hollow Bore Output
MI ITEM #04682962
MFR #920 3.25/1 STD SP 1.938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
920 3.25/1 STD SP 1.938

920 3.25/1 STD SP 1.938 Right Angle Bevel Speed Reducer - Spiral Gear Type, 920 Reducer Size, Single, 3.25:1 Ratio, Left or Right Hand Output Direction, 1.2500 in, Solid Shaft Input, 1.9380 in, Hollow Bore Output
MI ITEM #04682962
MFR #920 3.25/1 STD SP 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-04418 920 3.25/1 STD SP 1.938 BEVEL
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Tapered roller bearings for endurance and strength
  • Hub City "Counter Flow" bearing lubrication system
  • Differential type spiral bevel (SP) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    920
  • Reduction
    Single
  • Ratio
    3.25:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Hollow Bore
  • Output Size
    1.9380 in
  • Style
    STD
  • Max Input Horsepower
    80.51 hp @ 1750 rpm
  • Maximum Output RPM
    538.5000 rpm
  • Maximum Output Torque
    9420 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)16.875 x (H)12.0625 x (W)8.25
  • Housing Height
    12.0000 in
  • Housing Width
    12.2500 in
  • Housing Length
    20.5000 in
  • Nominal Ratio
    3:1
  • Manufacturer Catalog Number
    920 3.25/1 STD SP 1.938
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798007755
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    20.5000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    143.00 lbs
  • Mounting Type
    STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought