Motion
GLCTE25
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #04683000
MFR #GLCTE25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #04683000
MFR #GLCTE25

Mfr description
GLCTE25 METRIC ECONOMY SEAL ECCENTRIC LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    76.20 mm
  • Bore Diameter  
    25 mm
  • Length Through Bore
    33.4 mm
  • Overall Length Diameter  
    71 mm

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Replacement Bearing
    GRAE25-NPP-B
  • Seal Type
    Double Lip Contact
  • Series
    GLCTE
  • Type Of Bearing
    Ball
  • UPC_NO
    035373057764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)