Motion
K25X33X20
Needle Roller & Cage Assembly - 25 mm Bore, 33 mm OD, 20 mm Width, Open
Mi Item #04683010
MFR #K25X33X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 25 mm Bore, 33 mm OD, 20 mm Width, Open
Mi Item #04683010
MFR #K25X33X20

Mfr description
K25X33X20 -2-4 NEEDLE ROLLER & CAGE ASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802045710
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)