Overview
Mfr description
K55X60X30 0 -7 NEEDLE ROLLER & CAGE ASSE
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number4012802086300
- UPC_NO4012802086300
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K55X60X30 Needle Roller & Cage Assembly features a 55 mm bore diameter, 60 mm outside diameter, and 30 mm overall width with an open closure type, making it ideal for heavy-duty systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data