Motion
SX011840-A
Slewing Ring - SX Series, Cross Roller, Gearless, 7.8740 in, 200 mm ID, 250 mm OD, 24 mm Width
MI ITEM #04683071
MFR #SX011840-A
Price$16,641.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - SX Series, Cross Roller, Gearless, 7.8740 in, 200 mm ID, 250 mm OD, 24 mm Width
MI ITEM #04683071
MFR #SX011840-A

Mfr description
SX011840-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,641.43/each

Specifications

Dimensions

  • Inside Diameter  
    7.8740 in, 200 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    24 mm
  • Pitch Diameter
    8.8580 in, 225 mm
  • Weight
    2.957 kg, 6.519 lbs

Details

  • Axial Dynamic Load Capacity
    104000 N
  • Axial Static Load Capacity
    400000 N
  • Closure Type
    Open
  • Gear Type
    Gearless
  • Operating Temperature Range
    -30 to 80 °C, -22 to 176 °F
  • Product Type
    Slewing Rings
  • Radial Dynamic Load Capacity
    74 kN, 16635.86 lbf
  • Radial Static Load Capacity
    197000 N, 44287.36 lbf
  • Series
    SX
  • Type Of Bearing
    Cross Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)