Motion
NB6 UJ SOLID X SOLID

LOVEJOY INC
NB6 UJ SOLID X SOLID

68514415605 Pin & Block U-Joint - Single Joint, 1.0000 in OD, 3.3800 in Length, Steel
MI ITEM #04683087
MFR #NB6 UJ SOLID X SOLID
Your Price$268.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
NB6 UJ SOLID X SOLID

68514415605 Pin & Block U-Joint - Single Joint, 1.0000 in OD, 3.3800 in Length, Steel
MI ITEM #04683087
MFR #NB6 UJ SOLID X SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$268.77/each(List $309.09)

Overview

Mfr description
NB6-UJ-SOLIDXSOLID
  • Designed with high quality, pre-lubricated, and sealed needle bearings
  • Ideal for applications up to 25° of angular misalignment and speeds up to 6,000 rpm
  • Available in sizes: 6, 8, 10 and 12 (Other sizes are quantity dependent) with your choice of round, hex, splined, or keyway bores
  • Boot retaining grooves are standard. (Boots are available for purchase separately.)
  • Lubrication is required for optimal wear – boots and lubricant extend universal joint life

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Solid
  • Size Code
    NB-6
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    1150 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.0000 in
  • Joint Diameter
    1.0000 in
  • Overall Length
    3.3800 in
  • Pin Height
    1.6800 in
  • Maximum Bore Size
    0.7500 in
  • Max Rpm
    6000 rpm
  • Keyway Size
    No Keyway
  • Series
    NB
  • Boot Kit Number
    D-6
  • Weight
    0.63 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144156051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought