Motion
MOL20C 8MM NKW

LOVEJOY INC
MOL20C 8MM NKW

Clamp-On Oldham Coupling Hub - 8 mm Bore, 20 mm OD, 33 mm Length, Aluminum, 19000 rpm
Mi Item #04683094
MFR #MOL20C 8MM NKW
Price$114.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL20C 8MM NKW

Clamp-On Oldham Coupling Hub - 8 mm Bore, 20 mm OD, 33 mm Length, Aluminum, 19000 rpm
Mi Item #04683094
MFR #MOL20C 8MM NKW

Mfr description
MOL20C-HUB-8MM-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.72/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Coupling Overall Length
    33 mm
  • Keyway Size
    No Keyway
  • Length Through Bore
    14 mm
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.60 in
  • Outside Diameter
    20 mm
  • Screw Thread Size
    M4

Details

  • Hub Material
    Aluminum
  • Manufacturer Upc Number
    685144580986
  • Max Rpm
    19000 rpm
  • Product Type
    Oldham Coupling Hubs
  • Screw Clamp Type
    Clamp-On
  • Series
    MOL
  • Torsional Stiffness
    974 in-lb/rad
  • UPC_NO
    685144580986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)