Motion
AK54 X 1/2  SHEAVE

DODGE
AK54 X 1/2 SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1/2 in Bore Size, 5.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #04683098
MFR #AK54 X 1/2 SHEAVE
Price$73.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK54 X 1/2 SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1/2 in Bore Size, 5.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #04683098
MFR #AK54 X 1/2 SHEAVE

Mfr description
MA53X1/2 LIGHT DUTY FIXED BORE SHEAVE
  • All products have 2 set screws and this definite advantage results in a tighter grip of the mounted product on the shaft for improved performance
  • Bore range 1/2 to 1-7/16 in
  • 1 & 2 grooves, A-B & 3L-4L-5L belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.40/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Face Width  
    0.7500 in
  • Length Through Bore  
    1.3750 in
  • Outside Diameter  
    5.2500 in
  • Weight
    2.5 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    775829035723
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    775829035723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)