Motion
1201
Internal Hand-Held Tube Brush, 1/8" Brush Diameter, 2-1/4" Brush, 6-3/4" Overall
MI ITEM #04683127
MFR #1201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 1/8" Brush Diameter, 2-1/4" Brush, 6-3/4" Overall
MI ITEM #04683127
MFR #1201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    1/8 in
  • Brush Length
    2-1/4 in
  • Overall Length
    6-3/4 in

Details

  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes

Overview

Mfr description
1201 SOLO HORTON 1/8" DIA X 2.25" L BRUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought