Motion
1219
Internal Hand-Held Tube Brush, 1/2" Brush Diameter, 2-1/4" Brush, 6-3/4" Overall
MI ITEM #04683129
MFR #1219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 1/2" Brush Diameter, 2-1/4" Brush, 6-3/4" Overall
MI ITEM #04683129
MFR #1219

Mfr description
1219 SOLO HORTON 1/2" DIA X 2.25" L BRUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    1/2 in
  • Brush Length
    2-1/4 in
  • Diameter
    0.5000 in
  • Overall Length
    6-3/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Spiral
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)