Motion
1225
Internal Hand-Held Tube Brush, 3/4" Brush Diameter, 4" Brush, 12" Overall, Stem and Loop Handle
MI ITEM #04683130
MFR #1225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 3/4" Brush Diameter, 4" Brush, 12" Overall, Stem and Loop Handle
MI ITEM #04683130
MFR #1225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1225 SOLO HORTON TUBE, .75" DIA X 4" L B

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Steel
  • Brush Diameter
    3/4 in
  • Brush Length
    4 in
  • Overall Length
    12 in
  • Bristle Type
    Spiral
  • Diameter
    0.7500 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought