Overview
Mfr description
1766388 19'0" X 1 1/2 .050 2/3 BSB QXP
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi2 to 3
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Teeth Per Inch2021-02-03
- GradeQXP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data