Motion
1772329
Toothed Band Saw Blade - Bi-Metal Material, 11 ft 6 in Long, 1-1/4 in Wide
MI ITEM #04683142
MFR #1772329
Price$145.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 11 ft 6 in Long, 1-1/4 in Wide
MI ITEM #04683142
MFR #1772329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.11/each

Specifications

Dimensions

  • Length  
    11 ft 6 in
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
1772329 11'6"X 1 1/4 .042 5/8 BSB QXP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought